ELBOW, SOLID, PVC, FITTING, CONDUIT, 16MM, GREY




CLI245/16GY

Rigid PVC Conduit Fitting. Solid Elbow 16mm

Product Attributes

Angle of bow 90
Colour Grey
Diameter 16 mm
Material Plastic
Material quality PVC
Model Plug-in
Shape Circular
Sleeve Yes
Two piece No
With inspection opening and cover No
UOM Each
Category Conduit Accessories
© 2018 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global