
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
ECON BATTEN 1X18W M BARE NO LAMP
$197.00 Incl. GST
EBAT118M
ECON BATTEN 1X18W M BARE NO LAMP
Product Attributes
- Ball-proof
- No
- Colour housing
- White
- Explosion proof
- No
- Height/depth
- 82.0 mm
- Labelling type
- None
- Lamp
- Fluorescent
- Lamp holder
- G13
- Lamp power
- 18.0 W
- Length
- 615.0 mm
- Material cover
- None
- Material housing
- Steel
- Monitoring equipment
- Test button
- Mounting method
- Surface mount
- Nominal voltage
- 240.0 V
- Number of lamps
- 1.0
- Power supply system
- Peripheral (individal battery)
- Product range
- Economy
- Type of gear
- Conventional ballast
- Type of indicator
- Not applicable
- Type of luminaire
- Batten
- Width
- 123.0 mm
- Wiring system
- Maintained
- With lamp
- No
- With wireguard
- No
- UOM
- each
- Category
- Emergency and exit
BUY NOW UOM: each


