
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
EC 18W ENERGY CONTROL BALLAST 89000095
$9.16 Incl. GST
EC18H
EC 18W ENERGY CONTROL BALLAST 89000095
Product Attributes
- Housing
- Metal housing
- Lamp
- Fluorescent
- Nominal voltage from/to
- 240.0 V
- Suitable for lamp power
- 18.0 W
- UOM
- each
- Category
- Control gear
BUY NOW UOM: each


