
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
DUCT PVC MINI 16 X 16MM X 4M WHITE
$26.19 Incl. GST
CD1616WH
DUCT PVC MINI 16 X 16MM X 4M WHITE
Product Attributes
- Colour
- White
- Depth
- 16.0 mm
- Length
- 4.0 m
- Material
- PVC
- Width
- 16.0 mm
- With cover
- Yes
- UOM
- length
- Category
- Duct and trunking
BUY NOW UOM: length


