DUCT, END PLUG, PVC, WHITE ELECTRIC




CLI900/40/25PWE

PVC Mini Duct Fitting. PVC Mini Duct Fitting. 40 x 25mm End Plug

Product Attributes

Colour Other
Height 25 mm
Material Plastic
Material quality PVC
Width 40 mm
UOM Each
Category Duct Accessories
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global