
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
DRILL BIT, HOLE SAW, BLADE, HIGH SPEED STEEL, 25MM, 35MM CUTTING DEPTH
$36.07 Incl. GST
HS25
DRILL BIT, HOLE SAW, BLADE, HIGH SPEED STEEL, 25MM, 35MM CUTTING DEPTH
Product Attributes
- Diameter
- 25.0 mm
- Holding system
- Arbour/Mandrel
- Suitable for aluminium
- Yes
- Suitable for brass
- Yes
- Suitable for cast iron
- Yes
- Suitable for glass fibre
- Yes
- Suitable for non-ferrous metals
- Yes
- Suitable for plastic
- Yes
- UOM
- each
- Category
- Drilling
BUY NOW UOM: each


