
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
DOT92 D/L REC ROUND ,WH TRIM , 20W CFL, COOL DAYLIGHT NON DIMMING, F&P
$37.59 Incl. GST
DOT92RDWC4NF
DOT92 D/L REC ROUND ,WH TRIM , 20W CFL, COOL DAYLIGHT NON DIMMING, F&P
Product Attributes
- Colour
- White
- Cutout dimensions
- 92mm
- Dimmable
- No
- IP Rating
- IP20
- Lamp
- CFL-I
- Lamp colour
- Cool daylight
- Lamp power
- 20.0 W
- Shape
- Round
- With flex & plug
- Yes
- UOM
- each
- Category
- Recessed fixtures
BUY NOW UOM: each


