Designed in Australia to provide optimised dimming of LED based lamps and drivers, this high quality, two-wire phase control dimmer can be connected in parallel to other LEDsmart+ devices to provide a simple solution to multi-way control. Although optimised for LED lighting loads, the dimmer also provides excellent compatibility with other common lamp types such as incandescent lamps, 12V halogen (dichroic) lamps and dimmable CFL’s.
Lamp voltage | 240 V |
---|---|
Method of operation | Push button |
Rated voltage | 240 V |
UOM | Each |
Category | Dimmer |