DIMMER MECH 220-240VAC 50HZ 450W UNI




CLI32E450UDMWE

The Clipsal 32E450UD series universal dimmer is a separately switched, compact, modular dimming mechanism rated at 450W, and designed for universal load compatibility. The unit utilises powerful and sophisticated dimming technology to provide full control of almost any type of load. Even small motor loads such as ceiling sweep and exhaust fans can be controlled. The Universal Dimmer also incorporates over-current and over-temperature protection devices and is capable of withstanding persistent short circuit conditions.
FEATURES:
• 30 series standard range
• Mounting center: 84 mm
• 0 to 45 deg C
• Separately switched compact modular dimming mechanism.
• Soft start operation
• Preset minimum brightness.
• Wall or architrave mounting options.
• Wide range of plate styles and colour variants available
• Suitable for one-way or two-way operation
• Suitable for new installations or retro-fit applications
• Inbuilt over-current and over-temperature protection.
• Short circuit protection
• Fitted with suppressors to minimise radio frequency interference.
• Complies with Australian and international EMC standards

Product Attributes

Applicable with button Yes
Applicable with infrared button No
Applicable with presence indicator No
Applicable with time switch/timer No
Applicable with transmission button No
Assembly arrangement Basic element
Colour White
Frequency 50 Hz
Halogen free Yes
Light value memory No
Material Plastic
Material quality Thermoplastic
Method of operation Turn button
Mounting method Surface mounted (plaster)
Nominal voltage 250 V
Product range Standard 30 series
Rated voltage 220
Surface protection Other
Transparent No
Type of fastening Mounting with screw
Type of load Inductive load
Type of surface Brilliant
UOM Each
Category Dimmer
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global