DIMMER MECH 220-240VAC 50HZ 450W UNIVER


$83.44 Incl. GST

32E450UDMWE

DIMMER MECH 220-240VAC 50HZ 450W UNIVER

Product Attributes

Assembly arrangement Control Mechanism
Colour White
Frequency 50.0 Hz
Material Plastic
Method of operation Turn button (knob)
Mounting method Clip in
Nominal power 450.0 W
Product range Standard 30 series
Type of fastening Clip In
Type of load Universal
Voltage (Text) 220-240VAC
UOM each
Category Dimmers and fan controllers


© 2015 Rexel Electrical  |  Legal  |  Rexel Global