D/LIGHT LED 9W DIM 90O SML WW SIL




ATMAT9023/SIL/WW

High power LED fixed downlight with 90º beam. Supplied with dimmable LED driver.

Product Attributes

Built-in diameter 65 mm
Colour housing Silver
Colour temperature 3000 K
Degree of protection (IP) IP20
Depth 51 mm
Dimmable Yes
Effective luminous flux 570 lm
Lamp power 9 W
Lamp type LED
Model Atom
Outer diameter 78 mm
Radiation angle 90 °
UOM Each
Category Downlight
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global