New Google Analytics
             

D/LIGHT LED 9W CCT TAYLOR




RC9WDLCCT3-01

D/LIGHT LED 9W CCT TAYLOR

Product Attributes

Average nominal lifespan 30000 h
Built-in diameter 92 mm
Colour housing White
Depth 65 mm
Dimmable Yes
Lamp power 9 W
Lamp type LED
Outer diameter 108 mm
Radiation angle 100 °
UOM EACH
Category Downlight


© 2017 Rexel Electrical  |  Legal  |  Rexel Global