New Google Analytics
             

D/LIGHT LED 13W 3000K 825LM IP44 DIM 90O WHT




AT9012/WH/WW

D/LIGHT LED 13W 3000K 825LM IP44 DIM 90O WHT

Product Attributes

Built-in diameter 90 mm
Colour housing White
Colour of light acc. EN 12464-1 Warm white
Colour temperature 3000 K
Degree of protection (IP) IP44
Depth 45 mm
Dimmable Yes
Effective luminous flux 825 lm
Lamp power 13 W
Lamp type LED
Outer diameter 110 mm
Radiation angle 90 °
With Dimmable LED driver
UOM EACH
Category Downlight


© 2017 Rexel Electrical  |  Legal  |  Rexel Global