
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
CRIMPER, DIE LESS, BOOTLACE, 0.25-6.0MM2
$267.23 Incl. GST
HNKE9
CRIMPER, DIE LESS, BOOTLACE, 0.25-6.0MM2
Product Attributes
- Application (31)
- Insulated tube cable lug and connector
- Construction/operation
- Ratchet model mechanical
- Cross section from/to
- 6.0 mm2
- Suitable for
- Bootlace Ferrules
- Weight
- 4.0 kg
- With automatic return
- Yes
- With locking device (for mechanical tools)
- Yes
- UOM
- each
- Category
- Crimp tools
BUY NOW UOM: each


