
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
COVER PLATE, VERTICAL / HORIZONTAL, EXCEL SERIES, FOR 1 GANG SWITCH, WHITE
$2.81 Incl. GST
XL770/1PLWE
COVER PLATE, VERTICAL / HORIZONTAL, EXCEL SERIES, FOR 1 GANG SWITCH, WHITE
Product Attributes
- Assembly arrangement
- Cover plate
- Colour
- White
- Cover type
- Full cover plate
- Material
- Plastic
- Mounting direction
- Horizontal and vertical
- Number of mechanism apertures
- 1.0
- Product range
- XL Series
- Type of fastening
- Clip on
- UOM
- each
- Category
- Domestic switches
BUY NOW UOM: each


