CORRUGATED CONDUIT ELBOW 25M GLAND & LOCK NUT




CLI279AC25GY

Corrugated PVC Conduit Fitting. 25mm 90 Degree Angle Gland

Product Attributes

Angle of bow 90
Colour Light grey
Construction type Angled
Degree of protection (IP) IP54
Diameter 25
Halogen free No
Material Plastic
Material quality Other
Model 90°-elbow
Nominal thread size metric/PG 25
Operating temperature -15 °C
Pitch thread 1.5 mm
Strain relief No
Suitable for cable diameter 25 mm
Thread connection size M25
Thread type Metric
Type of connection Screwed connection
With locknut Yes
UOM Each
Category Screw Gland
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global