CORRUGATED CONDUIT 25MM/50M TURBO MEDIUM DUTY ELECTRICAL GRE


$159.18+GST

CLI9025TCMGY

Conduit corrugated turbo pvc medium duty 25mm / 50m. colour: grey - product brand: Clipsal.

Product Attributes

Bending strength Flexible
Colour Grey
Compressive strength class Medium (class 3)
Diameter 25 mm
Halogen free Yes
Impact strength Medium (class 3)
Length 50
Material PVC
Operation temperature -15 °C
Outer diameter 25 mm
Suitable for concrete installation Yes
Type Medium duty
With sleeve No
UOM Roll
Category Corrugated Conduit
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global