
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
CONTROL STATION, START, 56 SERIES, 1 BUTTON, FLUSH, IP66, GREY
$172.58 Incl. GST
56PBGY
CONTROL STATION, START, 56 SERIES, 1 BUTTON, FLUSH, IP66, GREY
Product Attributes
- Colour housing cover
- Grey
- IP Rating
- IP66
- Material housing
- Plastic
- Number of command positions
- 1.0
- Number of normally opened contacts
- 1.0
- Number of push buttons
- 1.0
- Rated control supply voltage Us at AC 50HZ
- 250.0 V
- UOM
- each
- Category
- Control stations
BUY NOW UOM: each


