CONTROL RELAY 3NO 2NC 240VAC




SCDCAD32U7

Model D auxiliary contactor available in 240V.

Product Attributes

Comes with Coil with integral suppression device fitted
Connection type auxiliary circuit Screw connection
Frequency 60
Frequency range [Min] 50 Hz
Interface No
Manual operation possible No
Mounting method DIN-rail/screw
Nominal rated current 10
Number of auxiliary contacts as normally closed contact 2
Number of auxiliary contacts as normally open contact 3
Number of normally closed contacts 2
Number of normally open contacts 3
Rated control supply voltage Us at AC 50HZ 240 V
Rated control supply voltage Us at AC 60HZ 240 V
Rated operation current Ie , 400 V 10 A
Voltage type for actuating AC
With LED indication No
UOM Each
Category Contactor
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global