CONTACTOR 5.5KW 3P 24..60V, 01 AUX


$73.70 Incl. GST

AF12300111

CONTACTOR 5.5KW 3P 24..60V, 01 AUX

Product Attributes

Control voltage AC 60.0 V
Control voltage DC 60.0 V
Control voltage type AC/DC
Depth 77.0 mm
Height 86.0 mm
Number of poles 3
Rated operation current Ie at AC-1 28.0 A
Rated operation current Ie at AC-3 12.0 A
Rated power 5.5 kW
Width 45.0 mm
UOM Each
Category Contactors and overloads


© 2017 Rexel Electrical  |  Legal  |  Rexel Global