CONTACTOR 5.5KW 3P 1NO+1NC 48VAC




SCDLC1D12E7

TeSys D contactor, 3p(3 NO), AC-3,

Product Attributes

Modular version No
Number of auxiliary contacts as normally closed contact 1
Number of auxiliary contacts as normally open contact 1
Number of main contacts as normally open contact 3
Number of poles (total) 3
Operating voltage 690
Rated control supply voltage Us at AC 50HZ 48 V
Rated control supply voltage Us at AC 60HZ 48 V
Rated operation current Ie at AC-1, 400 V 25 A
Rated operation current Ie at AC-3, 400 V 12 A
Rated operation power Ie at AC-4, 400 V 3.7 kW
Rated operation power at AC-3, 400 V 5.5 kW
Type of electrical connection of main circuit Screw connection
Voltage type for actuating AC
With integrated suppressor No
UOM Each
Category Switch
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global