#   A   B   C   D   E   F   G   H   I   J   K   L   M   N   O   P   Q   R   S   T   U   V   W   X   Y   Z

CONTACTOR 3P 4KW 240VAC COIL

$52.36 Incl. GST
BUY NOW UOM: each

CA7910240VAC

CONTACTOR 3P 4KW 240VAC COIL

Product Attributes

Coil Voltage
240.0 V
Connection type main current circuit
Screw connection
Number of normally opened auxiliary contacts
1.0
Number of poles
3
Operating voltage
690.0 V
Power
4.0 kW
Rated operation current Ie at AC-1
32.0 A
Rated operation current Ie at AC-3
9.0 A
Voltage type for actuating
AC
UOM
each
Category
Contactors and overloads

BUY NOW UOM: each