CONTACTOR 3 POLE OPEN CONTACTOR 240V AC


$80.85 Incl. GST

CA7-9-10-240VAC

CONTACTOR 3 POLE OPEN CONTACTOR 240V AC

Product Attributes

Coil Voltage (Text) 240VAC
Connection type main current circuit Screw connection
Contacts 1 x N/O
Number of normally closed auxiliary contacts 0.0
Number of normally opened auxiliary contacts 1.0
Number of poles 3
Operating voltage 690.0 V
Power 4.0 kW
Rated operation current Ie at AC-1 32.0 A
Rated operation current Ie at AC-3 9.0 A
UOM pack
Category Contactors and overloads


© 2015 Rexel Electrical  |  Legal  |  Rexel Global