
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
CONNECTOR, CABLE, DOUBLE SCREW, 32A, 50PK
$64.23 Incl. GST
C32A2
CONNECTOR, CABLE, DOUBLE SCREW, 32A, 50PK
Product Attributes
- Colour housing
- Transparent
- Connectable conductor cross section multi-wired
- 6.0 mm2
- Connectable conductor cross section solid-core
- 6.0 mm2
- Material contact
- Brass
- Material housing
- PVC
- Material insulation body
- PVC
- Material of contact surface
- Brass
- Max. number of cables
- 2.0
- Number of cables
- 2.0
- Number of screws
- 2.0
- Rated current In
- 32.0 A
- Rated voltage
- 415.0 V
- Type of connection
- Screw connection
- UOM
- each
- Category
- Connectors
BUY NOW UOM: each


