CONDUIT, PVC, RIGID, HEAVY DUTY, 20MM, 4M, ORANGE


$3.29 Incl. GST

20HD

CONDUIT, PVC, RIGID, HEAVY DUTY, 20MM, 4M, ORANGE

Product Attributes

Colour Orange
Compressive strength class Heavy (AS/NZS 2053)
Diameter 20.0 mm
Impact strength Heavy (AS/NZS 2053)
Length 4.0 m
Material PVC UV-stabilized
Specified Usage Electrical
Underground Yes
Wall thickness 2.45 mm
With sleeve Yes
UOM length
Category Rigid conduit


© 2015 Rexel Electrical  |  Legal  |  Rexel Global