CONDUIT PVC RIGID HEAVY DUTY 150MM 4M ORANGE




ALL150HD

CONDUIT PVC RIGID HEAVY DUTY 150MM 4M ORANGE

Product Attributes

Colour Orange
Compressive strength class Heavy (AS/NZS 2053)
Impact strength Heavy (AS/NZS 2053)
Length 4 m
Material PVC UV-stabilized
Outer diameter 150 mm
Specified Usage Electrical
Underground Yes
Wall thickness 8.8 mm
With sleeve Yes
UOM Length
Category Rigid Conduit
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global