
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
CLIP, CABLE, PVC, ROUND, 6MM, JAR
$12.20 Incl. GST
564M6J
CLIP, CABLE, PVC, ROUND, 6MM, JAR
Product Attributes
- Cable diameter
- 6.0 mm
- Colour
- White
- Diameter from/to
- 6.0 mm
- Hardened steel nail
- Yes
- Material
- Plastic
- Nail included
- Yes
- Packaging
- Jar of 100
- Shape
- Round
- UOM
- each
- Category
- Cable clips
BUY NOW UOM: each


