CLAMP METER ULTRA SLIM AC 1000A




KYO2200

Features:
• Ultra Slim and lightweight Handy design
• LCD display
• Auto Range
• Auto power off
• DMM function ACV, DCV, Ω,
• Continuity Buzzer
• Resistance range 400ohm-40MOhm
• Current Range 40.00/400.0/1000A
• Voltage A/C 4.000/40.00/400.0/600V
• Voltage D/C 400.0mV/4.000/40.00/400.0/600V
• Resistance measurement 400.0Ω/4.000/40.00/400.0kΩ/4.000/40.00MΩ
• Φ33mm Tear Drop Jaw
• Fuseless electronic protection on up Ω/ to 600V
• 190(L) × 68(W) × 20(D)mm
• Weight: 120g
• Battery: R03 (1.5V) (AAA) x 2
• CAT III 600V (AC A)
• CAT.III 300V / CAT.II 600V (AC/DC V)
• Safety Standard IEC61010-1
• Accessories: test leads, carry case, instruction manual

Product Attributes

Current measurement range, AC [Max] 1000 A
Current measurement range, AC [Min] 40 A
Resistance measurement range [Max] 40 MOhm
Resistance measurement range [Min] 400 Ohm
Type AC
Voltage measurement range 4-600 V
Voltage measurement range DC [Max] 600 V
UOM Each
Category Clamp Meter
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global