
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
CIRCUIT BREAKER, MINATURE, 1 POLE, 6KA, 50A, DIN MOUNT, C CURVE
$0.00 Incl. GST
4CB150/6
CIRCUIT BREAKER, MINATURE, 1 POLE, 6KA, 50A, DIN MOUNT, C CURVE
Product Attributes
- Built-in depth
- 60.0 mm
- Frequency
- 50.0 Hz
- IP Rating
- IP2X
- Mounting method
- DIN rail
- Number of poles
- 1
- Rated current
- 50.0 A
- Rated short-circuit breaking capacity
- 6.0 kA
- Rated voltage
- 250.0 V
- Trip Curve
- C
- Voltage type
- AC
- Width in number of 9mm modular spacings
- 2.0
- UOM
- each
- Category
- Circuit breakers
BUY NOW UOM: each


