CIRCUIT BREAKER ELCLOSURE 17 MOD TYPE7GR A




CLI4C17FDWE

Surface mounted Clipsal switchboards.

Product Attributes

Additional equipment Neutral and earth bar
Colour White
Cover model Closed
DIN-rail Yes
Depth 114 mm
Extension possible Yes
Height 210 mm
Material housing Plastic
Mounting method Surface mounting
Number of modular spacings 17
Number of rows 1
Transparent cover/door Yes
Type of cover Cover
Width 344 mm
Width in number of modular spacings 17
UOM Each
Category Distribution Boards
© 2018 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global