CHANGEOVER SWITCH 63A 4 POLE




HAGSF463

Modular Changeover Switches can be
fitted into any standard DIN rail mounted enclosure.

Product Attributes

Max. rated operation voltage (AC) 400 V
Nominal rated current 63 A
Number of poles (total) 4
Rated frequency [Max] 60 Hz
Rated frequency [Min] 50 Hz
Rated voltage 400 V
Switch function Changeover Switch
Voltage type AC
With 0 (off) position Yes
UOM Each
Category Switch
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global