
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
CHAINJACK 2.0MM DBLLINK GAL 30M
$46.55 Incl. GST
WATJCDLB
CHAINJACK 2.0MM DBLLINK GAL 30M
Product Attributes
- Length
- 30.0 m
- Material
- Galvanised steel
- Material thickness
- 2.0 mm
- Type
- Double link
- Ultimate load
- 17.5 kg
- UOM
- each
- Category
- Jack chain
BUY NOW UOM: each


