
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
CEILING FAN, 3 BLADE, ALUMINIUM, 900MM, HANG SURE, REVERSING SWITCH, WHITE ELECTRIC
$133.20 Incl. GST
ACES36ALWE
CEILING FAN, 3 BLADE, ALUMINIUM, 900MM, HANG SURE, REVERSING SWITCH, WHITE ELECTRIC
Product Attributes
- Colour
- White
- Diameter impeller
- 900.0 mm
- Mains frequency
- 50.0 Hz
- Material blade
- Aluminium
- Mounting method
- Hangsure
- Nominal power
- 65.0 W
- Rated voltage
- 240.0 V
- Type of fan
- Ceiling fan
- With remote control
- No
- UOM
- each
- Category
- Ceiling fans
BUY NOW UOM: each


