
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
CABLE TWISTED PAIR CAT5E 305M GREEN
$1.28 Incl. GST
2D4P5IPV3BGR
CABLE TWISTED PAIR CAT5E 305M GREEN
Product Attributes
- Category
- 5E
- Colour outer sheath
- Green
- Conductor material
- Copper
- Conductor Type
- Class 1 = Solid
- Core identification
- Colour
- Core insulation
- Polyethylene PE
- Diameter conductor
- 0.51 mm
- Length
- 305.0 m
- Material outer sheath
- PVC
- Nominal cross section conductor
- 0.22 mm2
- Number of cores
- 8.0
- Number of pairs
- 4.0
- Operating temperature
- 75.0 °C
- Outer diameter approx.
- 5.0 mm
- UOM
- metre
- Category
- Data (cable)
BUY NOW UOM: metre


