
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
CABLE, TPS, TWIN AND EARTH, 2.5MM, 7/067, 2C+E, 100M, RED/BLACK/EARTH, WHITE SHEATH
$3.22 Incl. GST
2.5TEWH
CABLE, TPS, TWIN AND EARTH, 2.5MM, 7/067, 2C+E, 100M, RED/BLACK/EARTH, WHITE SHEATH
Product Attributes
- Cable height approx.
- 5.4 mm
- Cable width approx.
- 12.2 mm
- Colour combination cores
- Red,Black,G/Y
- Colour outer sheath
- White
- Conductor material
- Annealed copper
- Conductor Type
- Class 2 = Stranded
- Core identification
- Colour
- Core insulation
- PVC
- Earth conductor
- Yes
- Insulation thickness
- 1.0 mm
- Material outer sheath
- PVC
- Nominal cross section
- 2.5 mm2
- Nominal cross section earth conductor
- 2.5 mm2
- Nominal voltage U
- 0.45 kV
- Nominal voltage U0
- 0.75 kV
- Operating temperature
- 90.0 °C
- UOM
- metre
- Category
- Power (cable)
BUY NOW UOM: metre


