CABLE TPS 2.5MM 7/067 2C+E 100M RED/BLACK/EARTH WHT




CBT2.5TEWH

CABLE TPS 2.5MM TWIN AND EARTH 7/067 2C+E 100M RED/BLACK/EARTH WHITE SHEATH

Product Attributes

Air temperature lower operation limit -15 °C
Cable height approx. 5.4 mm
Cable width approx. 12.2 mm
Colour combination cores Red,Black,G/Y
Colour outer sheath White
Conductor category Class 2 = Stranded
Conductor material Copper
Core identification Colour
Core insulation PVC
Length 100 m
Material insulation PVC
Material outer sheath PVC
Nominal cross section 2.5 mm²
Nominal cross section earth conductor 2.5 mm²
Number of cores 3
Operating voltage 750 V
Permitted cable outer temperature, fixed 90 °C
Rated voltage range [Min] 450 V
Stranding 7/0.67
UOM Metre
Category Flat Cable
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global