CABLE, TPS, 2.5MM, 7/067, 2C+E, 100M, RED/BLACK/EARTH, WHITE SHEATH


$1.76 Incl. GST

2.5TEWH

CABLE, TPS, 2.5MM, 7/067, 2C+E, 100M, RED/BLACK/EARTH, WHITE SHEATH

Product Attributes

Cable height approx. 5.4 mm
Cable width approx. 12.2 mm
Colour combination cores Red,Black,G/Y
Colour outer sheath White
Conductor material Copper
Conductor Type Class 2 = Stranded
Core configuration 2C + E
Core identification Colour
Core insulation PVC
Length 100.0 m
Material insulation PVC
Material outer sheath PVC
Nominal cross section 2.5 mm2
Nominal cross section earth conductor 2.5 mm2
Operating temperature 90.0 °C
Rated voltage range 750.0 V
Stranding 7/0.67
UOM roll
Category Specialty Cables


© 2015 Rexel Electrical  |  Legal  |  Rexel Global