CABLE, TPS, 1.5MM, 7/050, 2C+E, 100M, RED/BLACK/EARTH, WHITE SHEATH


$1.19 Incl. GST

1.5TEWH

CABLE, TPS, 1.5MM, 7/050, 2C+E, 100M, RED/BLACK/EARTH, WHITE SHEATH

Product Attributes

Cable height approx. 4.5 mm
Cable width approx. 9.9 mm
Colour combination cores Red,Black,G/Y
Colour outer sheath White
Conductor material Copper
Conductor Type Class 2 = Stranded
Core configuration 2C + E
Core identification Colour
Core insulation PVC
Length 100.0 m
Material insulation PVC
Material outer sheath PVC
Nominal cross section 1.5 mm2
Nominal cross section earth conductor 1.5 mm2
Operating temperature 90.0 °C
Rated voltage range 750.0 V
Stranding 7/050
UOM metre
Category Specialty Cables


© 2015 Rexel Electrical  |  Legal  |  Rexel Global