CABLE, TPS, 1.5MM, 7/050, 2C, 500M, RED/BLACK, WHITE SHEATH


$1.00 Incl. GST

1.5TWH500

CABLE, TPS, 1.5MM, 7/050, 2C, 500M, RED/BLACK, WHITE SHEATH

Product Attributes

Cable height approx. 4.5 mm
Cable width approx. 7.2 mm
Colour combination cores Red,Black
Colour outer sheath White
Conductor Type Class 2 = Stranded
Core identification Colour
Core insulation PVC
Earth conductor No
Insulation thickness 0.6 mm
Low smoke No
Material outer sheath PVC
Nominal cross section 1.5 mm2
Nominal cross section earth conductor 1.5 mm2
Nominal voltage U 0.45 kV
Nominal voltage U0 0.75 kV
Number of cores 2.0
Operating temperature 90.0 °C
UOM roll
Category Power Cable


© 2015 Rexel Electrical  |  Legal  |  Rexel Global