
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
CABLE TIE NATURAL - 100MM X 2.5MM 1000PK
$36.29 Incl. GST
CTN100251000
CABLE TIE NATURAL - 100MM X 2.5MM 1000PK
Product Attributes
- Band width
- 2.5 mm
- Colour
- Natural
- Length belt/tape/tie
- 100.0 mm
- Material
- Nylon
- Max. load
- 8.0 kg
- Number of cable ties
- 1000.0
- Operating temperature
- 87.0 °C
- UOM
- pack
- Category
- Cable ties
BUY NOW UOM: pack


