CABLE, SDI, 2.5MM, 7/067, 1C, 500M, RED, WHITE SHEATH


$0.89 Incl. GST

2.5SDIRDWH500

CABLE, SDI, 2.5MM, 7/067, 1C, 500M, RED, WHITE SHEATH

Product Attributes

Colour insulation Red
Colour outer sheath White
Conductor Type Class 2 = Stranded
Core insulation PVC
Insulation thickness 1.5 mm
Material outer sheath PVC
Nominal cross section 2.5 mm2
Nominal voltage U 0.45 kV
Nominal voltage U0 0.75 kV
Operating temperature 90.0 °C
Outer diameter approx. 5.1 mm
UOM metre
Category Power Cable


© 2015 Rexel Electrical  |  Legal  |  Rexel Global