CABLE ORANGE CIRCULAR 6MM 7/104 2C+E 500M ORANGE SHEATH




CBL62CEOCOR500

CABLE ORANGE CIRCULAR 6MM 7/104 2C+E 500M ORANGE SHEATH

Product Attributes

Colour outer sheath Orange
Conductor category Class 2 = Stranded
Conductor material Copper
Core identification Colour
Core insulation PVC
Material outer sheath PVC
Nominal cross section conductor 6 mm²
Nominal cross section earth conductor 2.5 mm²
Nominal voltage U 0.45 kV
Nominal voltage U0 0.75 kV
Number of cores 2
Outer diameter approx. 13.4 mm
Permitted cable outer temperature, fixed 90 °C
With earthing Yes
UOM Metre
Category Power Cable
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global