CABLE, ORANGE CIRCULAR, 16MM, 7/170, 2C+E, 500M, 0.6/1KV, ORANGE SHEATH


$11.86 Incl. GST

162CEOCOR500

CABLE, ORANGE CIRCULAR, 16MM, 7/170, 2C+E, 500M, 0.6/1KV, ORANGE SHEATH

Product Attributes

Colour outer sheath Orange
Conductor material Copper
Conductor Type Class 2 = Stranded
Core identification Colour
Core insulation PVC
Earth conductor Yes
Material outer sheath PVC
Nominal cross section 16.0 mm2
Nominal cross section earth conductor 6.0 mm2
Nominal voltage U 0.6 kV
Nominal voltage U0 1.0 kV
Number of cores 2.0
Operating temperature 90.0 °C
Outer diameter approx. 18.0 mm
UOM roll
Category Power Cable


© 2015 Rexel Electrical  |  Legal  |  Rexel Global