
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
CABLE MARKER, 'W', 2.3MM W, BLACK ON WHITE, STRIP OF 24
$2.15 Incl. GST
37848
CABLE MARKER, 'W', 2.3MM W, BLACK ON WHITE, STRIP OF 24
Product Attributes
- Colour
- White
- Imprint
- W
- Number of parts
- 24.0
- Self adhesive mounting
- No
- Self-adhesive
- No
- Text
- With inscription
- Type
- Memocab
- Width
- 2.3 mm
- UOM
- each
- Category
- Preprinted labels
BUY NOW UOM: each


