CABLE LUG, COPPER, 16MM2, 8MM HOLE




CABCAL16LB-8

FEATURES:
• Made from high conductivity annealed Copper
• Crimped with CABAC and MSS Power standard tooling and dies
• Complies with AS4325.1

Product Attributes

Bolt dimension metric (M..) 8 mm
Connecting angle Straight
Material Copper (Tinned)
Nominal cross section 16 mm²
Number of fixing holes 1
Surface protection Tinned
Type of shaft Long barrel
UOM Each
Category Lugs & Links
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global