New Google Analytics
             

CABLE DATA LAN CAT 6 - 305M




CLI2D4P6IPV3BBU

The Clipsal 4 Pair Category 6 cable is a superior product delivering excellent network performance when used in
conjunction with other Clipsal Category 6 products.
The cable consists of 4 pairs of solid insulated copper 23 AWG (0.57mm) and is UL listed with a CM fire rating. It is
designed for use in horizontal cabling situations and supplied in 305m (1,000ft) easy pull-out boxes.
The Category 6 cable provides a significant margin (10 dB) above the minimum Category 6 near end crosstalk
(NEXT) requirement of TIA/EIA 568-B.2-1, ISO/IEC 11801 and AS/NZS 30801:2003 Class E.

Product Attributes

AWG-size 23
Air temperature lower operation limit -20 °C
Category 6
Colour outer sheath Blue
Conductor category Class 1 = solid
Conductor material Cu, bare
Core identification Colour
Core insulation PE (polyethylene)
Diameter conductor 0.6 mm
Length 305 m
Material outer sheath PVC
Nominal cross section conductor 0.22 mm²
Number of cores 8
Number of pairs 4
Outer diameter approx. 6.1 mm
Permitted cable outer temperature, fixed 75 °C
UOM METRE
Category Data


© 2017 Rexel Electrical  |  Legal  |  Rexel Global