New Google Analytics
             

CABLE DATA LAN CAT 6 - 305M




2D4P6IPV3BBU

CABLE DATA LAN CAT 6 - 305M

Product Attributes

AWG-size 23
Air temperature lower operation limit -20 °C
Category 6
Colour outer sheath Blue
Conductor category Class 1 = solid
Conductor material Cu, bare
Core identification Colour
Core insulation PE (polyethylene)
Diameter conductor 0.6 mm
Length 305 m
Material outer sheath PVC
Nominal cross section conductor 0.22 mm²
Number of cores 8
Number of pairs 4
Outer diameter approx. 6.1 mm
Permitted cable outer temperature, fixed 75 °C
UOM METRE
Category Data


© 2017 Rexel Electrical  |  Legal  |  Rexel Global