
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
CABLE CLAMP SUITS 9.5MM CABLE 100PK
$39.28 Incl. GST
CC95
CABLE CLAMP SUITS 9.5MM CABLE 100PK
Product Attributes
- Material
- Nylon
- Max. conductor cross section
- 9.5 mm2
- Max. number of cables
- 1.0
- Mounting method
- Screw mounting
- Packaging
- Pack of 100
- UOM
- box
- Category
- Cable clips
BUY NOW UOM: box


