
- Audio Visual
- Automation and Control
- Batteries and Torches
- Cable
- Cable Management
- Conduit and Ducting
- Data and Communications
- Electrical Appliances
- Fire Protection/Detection
- Green Energy
- Hardware
- Hazardous Area Equipment
- Health and safety
- Home Automation
- HVAC
- Labelling and Marking
- Lamps and tubes
- Light Fittings
- Power Distribution
- Power Supplies
- Security
- Switches & Socket Outlets
- Test and measurement
- Tools
- Warning Equipment
- Wiring Accessories
CABLE CBUS, CATAGORY 5, SOLID, 4 PAIR, TWISTED, 305M
$216.57 Incl. GST
5005C305B
CABLE CBUS, CATAGORY 5, SOLID, 4 PAIR, TWISTED, 305M
Product Attributes
- Category
- 5
- Colour outer sheath
- Pink
- Conductor material
- Aluminium
- Conductor Type
- Class 5 = Flexible
- Core identification
- Colour
- Core insulation
- PVC
- Length
- 305.0 m
- Material outer sheath
- PVC
- Number of cores
- 8.0
- Number of pairs
- 4.0
- UOM
- each
- Category
- Control and management
BUY NOW UOM: each


