BL IP65 M40 90 FOR FPC40




FLCMPC90-40-M40B

BL IP65 M40 90 FOR FPC40

Product Attributes

Angle of bow 90 °
Colour Black
Degree of protection (IP) IP65
For tube diameter 40 mm
Material Nylon
Thread size male end M40
UOM Each
Category Rigid Conduit Accessories
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global